Shop HUDSON VALLEY LIGHTING

Pembrooke & Ives X Glenmoore 1 Light Floor Lamp 20 In. Aged Brass

  • Mfr # PIL1899401-AGB/DB

  • Zoro # G215379493


product price:  $334.00
/ea
Free Shipping & Returns

Key Features

Height
66.25 in
Length
20 in
Material
Steel
Watts
100W
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PIL1899401-AGB/DB
Zoro #
G215379493
UPC #
806134086978
Country of Origin
China

Dimensions

Height
66.25 in
Length
20 in
Width
20 in

Details

Material
Steel
Item
Floor Lamp
Watts
100W
Switch Type
ON/OFF PULL CHAIN
Color
Aged Brass
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Voltage
120V
Bulb Included
N
Slope Ceiling Compatable
Yes
Designer
PEMBROOKE & IVES
Socket Count
1
Includes
Fixture, Hardware

Description

Glenmoore gives the classic shade on a stick a chic modern update. A sleek metal arm is the base for a tapered white linen shade with an elongated cylindrical shade set inside. This uniquely tailored detail extends light downward for a soft glow. Knurled accents add a touch of soPhilippinesistication to this already refined design, available as a wall sconce, pendant, chandelier, and floor lamp in two elegant finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.