Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawthorne Wall Sconce in Polished Nickel by Mark D. Sikes

  • Mfr # MDS2300-PN

  • Zoro # G216223863


product price: $481.00
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Includes
Fixture, Hardware
Width
7.75 in
Number of Bulbs
1
Bulb Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2300-PN
Zoro #
G216223863
UPC #
806134984731
Country of Origin
China

Dimensions

Width
7.75 in
Height
15 in
Backplate Height
0.5 in
Backplate Width
5.25 in

Details

Body Material
Brass
Finish
Polished Nickel
Includes
Fixture, Hardware
Number of Bulbs
1
Bulb Type
B11
Series
Hawthorne
Watts
10 W
Lamp Included
No
Lamp Base
E12 Candelabra Base
Fixture Voltage
120V
Item
Wall Sconce
Location Rating
UL Damp

Description

Minimal, yet polished, the Hawthorne wall sconce features a gracefully curved arm and crisp linen shade. Its rounded backplate is a signature feature in Mark D. Sikes designs, adding a tailored note. This versatile sconce can complement traditional and contemporary settings with three finish options: Aged Brass, Dark Bronze, and Polished Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.