Zoro Homepage

Hayden 1 Light Wall Sconce 26.75 In. Aged Brass

  • Mfr # 6826-AGB

  • Zoro # G415451524


product price: $1,000.00
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
26.75 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6826-AGB
Zoro #
G415451524
UPC #
806134040703
Country of Origin
China

Dimensions

Height
3 in
Width
26.75 in
Assembled Depth
4 in
Length
26.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
12W
Body Material
Steel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Socket Count
1
Color
Aged Brass
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.