Hayworth 6 Light Chandelier 30.25 In. Vintage Gold Leaf

  • Mfr # 6206-VGL

  • Zoro # G815451612


product price: $3,182.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Finish
Vintage Gold Leaf
Voltage
120V
Color
Vintage Gold Leaf
Material
Natural Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206-VGL
Zoro #
G815451612
UPC #
806134909819
Country of Origin
Philippines

Dimensions

Height
11.75 in
Width
30.25 in
Length
30.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Voltage
120V
Color
Vintage Gold Leaf
Material
Natural Woven
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6
Designer
Hudson Valley Lighting

Description

Recalling the silhouette of a clamshell, Hayworth puts an artisanal spin on coastal design. Two large shades woven from neutral-hued Abaca Rope embody lightness, while the Vintage Gold Leaf chain provides a point of contrast, lending sleekness to the design. The opening at the bottom of the shade creates a concentrated beam that illuminates large areas.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.