Zoro Homepage

Heath 1 Light Flush Mount 8.25 In. Aged Brass

  • Mfr # 9208-AGB

  • Zoro # G815452411


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Length
8.25 in
Width
8.25 in
Voltage
120V
Height
3 in
Assembled Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9208-AGB
Zoro #
G815452411
UPC #
806134895808
Country of Origin
China

Dimensions

Length
8.25 in
Width
8.25 in
Height
3 in
Assembled Depth
3 in

Details

Voltage
120V
Watts
13W
Item
Flush Mount
Color
Aged Brass
Body Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.