Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heath 1 Light Flush Mount 8.25 In. Polished Nickel

  • Mfr # 9208-PN

  • Zoro # G215452523


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Length
8.25 in
Width
8.25 in
Voltage
120V
Height
3 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9208-PN
Zoro #
G215452523
UPC #
806134895822
Country of Origin
China

Dimensions

Length
8.25 in
Width
8.25 in
Height
3 in
Assembled Depth
3 in

Details

Voltage
120V
Watts
13W
Item
Flush Mount
Body Material
Brass
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.