Zoro Homepage

Heirloom 1 Lt. Wall Sconce 10 In. Aged Brass, ribbed

  • Mfr # 8000-AGB-MS3

  • Zoro # G515452254


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
10 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-AGB-MS3
Zoro #
G515452254
UPC #
806134103262
Country of Origin
United States

Dimensions

Height
8.5 in
Width
10 in
Assembled Depth
12 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Watts
60W
Switch Type
On/Off Turn Knob
Socket Count
1
Color
Aged Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base
Features
Smooth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.