Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heirloom 1 Lt. Wall Sconce 10 In. Old Bronze

  • Mfr # 8000-OB-MS2

  • Zoro # G715452092


product price: $574.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
10 in
Fixture Voltage
120V
Finish
Old Bronze
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-OB-MS2
Zoro #
G715452092
UPC #
806134103354
Country of Origin
United States

Dimensions

Height
8.5 in
Width
10 in
Assembled Depth
12 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Shade Color
Old Bronze
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Watts
60W
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Old Bronze
Features
Ribbed
Bulb Shape
E26 Medium Base
Socket Count
1
Switch Type
On/Off Turn Knob
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.