
Highclere 12.75 in. Pendant in Aged Brass/Off-White by Mark D. Sikes
Mfr # MDS2404-AGB/OW
Zoro # G316223916
product price:Â $1,464.00
/ea
Free Shipping & Returns
Key Features
Bulb Type
A19
Number of Lights
1
Watts
15 W
Voltage
120V
Series
Highclere
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS2404-AGB/OW
Zoro #
G316223916
UPC #
806134984991
Country of Origin
China
Dimensions
Width
12.75 in
Height
12 in
Chain Length
54 in
Details
Bulb Type
A19
Number of Lights
1
Housing Finish
Aged Brass/Off-White
Watts
15 W
Voltage
120V
Series
Highclere
Lamp Included
No
Item
Pendant
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Material
Iron
Location Rating
UL Damp
Description
The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.