Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Highclere 17.75 in. Pendant in Aged Brass/Soft French Blue by Mark D. Sikes
- Mfr # MDS2405-AGB/FBL
- Zoro # G416223939
product price:Â
$
2,199.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Voltage
120V
Number of Lights
1
Bulb Type
A19
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS2405-AGB/FBL
- Zoro #
- G416223939
- UPC #
- 806134985035
- Country of Origin
- China
- Housing Finish
- Aged Brass/Soft French Blue
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Bulb Type
- A19
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 15 W
- Material
- Iron
- Series
- Highclere
- Lamp Base
- E26 Medium Base
- Location Rating
- UL Damp
Dimensions
- Height
- 14.5 in
- Width
- 17.75 in
- Chain Length
- 54 in
Description
The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.