Highclere 17.75 in. Pendant in Aged Brass by Mark D. Sikes

  • Mfr # MDS2405-AGB

  • Zoro # G916223941


product price:  $2,199.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Bulb Type
A19
Lamp Included
No
Number of Lights
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS2405-AGB
Zoro #
G916223941
UPC #
806134985011
Country of Origin
China

Dimensions

Chain Length
54 in
Height
14.5 in
Width
17.75 in

Details

Bulb Type
A19
Lamp Included
No
Number of Lights
1
Voltage
120V
Housing Finish
Aged Brass
Series
Highclere
Includes
Fixture, Hardware
Item
Pendant
Material
Iron
Watts
15 W
Lamp Base
E26 Medium Base
Location Rating
UL Damp

Description

The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.