Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillside 1 Light Wall Sconce 24.5 In. Polished Nickel

  • Mfr # 6024-PN

  • Zoro # G515450427


product price: $1,916.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Brass
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024-PN
Zoro #
G515450427
UPC #
806134022716
Country of Origin
China

Dimensions

Height
24.5 in
Assembled Depth
4 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Brass
Watts
18W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Color
Polished Nickel
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.