Zoro Homepage

Hines 3 Light Flush Mount 13 In. Polished Nickel

  • Mfr # 4710-PN

  • Zoro # G115450162


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Height
4.75 in
Finish
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4710-PN
Zoro #
G115450162
UPC #
806134004491
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
4.75 in

Details

Voltage
120V
Watts
60W
Finish
Polished Nickel
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Body Material
Steel
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.