Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinsdale 4 Light Pendant 21.25 In. Aged Brass

  • Mfr # 8704-AGB

  • Zoro # G315452768


product price: $1,674.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
27 in
Length
21.25 in
Width
21.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704-AGB
Zoro #
G315452768
UPC #
806134782702
Country of Origin
China

Dimensions

Height
27 in
Length
21.25 in
Width
21.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
35W
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
4
Slope Ceiling Compatable
Yes
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.