Zoro Homepage

Holmdel 12 Light Semi Flush 54 In. Aged Brass

  • Mfr # 7854-AGB

  • Zoro # G215451625


product price: $4,362.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Width
23.75 in
Watts
82W
Height
7.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7854-AGB
Zoro #
G215451625
UPC #
806134917470
Country of Origin
China

Dimensions

Width
23.75 in
Height
7.25 in
Length
54 in

Details

Item
Semi Flush
Finish
Aged Brass
Watts
82W
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Battery Included
No
Socket Count
12
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No

Description

Marrying artistry with innovation, slabs of natural alabaster are illuminated by LED technology in this enchanting fixture. Supported by an Aged Brass framework, each alabaster shape is entirely unique, enhancing the bespoke nature of the composition. As a sconce or semi-flush in two sizes, Holmdel is a treasure of modern design.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.