Houghton 12.75 in. Lantern in Aged Brass/Distressed Bronze by Mark D. Sikes
- Mfr # MDS2400-AGB/DBL
- Zoro # G716223929
product price:Â
$
2,688.00
/ea
Free Shipping & Returns
Key Features
Height
22.25 in
Voltage
120V
Number of Lights
4
Watts
10 W
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS2400-AGB/DBL
- Zoro #
- G716223929
- UPC #
- 806134984755
- Country of Origin
- China
- Housing Finish
- Aged Brass/Distressed Bronze
- Voltage
- 120V
- Number of Lights
- 4
- Item
- Lantern
- Watts
- 10 W
- Material
- Brass
- Includes
- Fixture, Hardware
- Lamp Base
- E12 Candelabra Base
- Lamp Included
- No
- Bulb Type
- B11
- Series
- Houghton
- Location Rating
- ETL Damp
Dimensions
- Height
- 22.25 in
- Width
- 12.75 in
- Chain Length
- 54 in
Description
Blending traditional lines with fresh, mixed finishes, the Houghton lantern family exudes timeless elegance. Notable details include Mark D. Sikes signature ball accent at the center of the candelabra and perforations on the shades. Complemented by warm Aged Brass accents, the classic silhouette ensures Houghton fits into any interior space with ease. Houghton is available in two sizes with a choice of Darkest Blue or Off White finishes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.