Houghton 12.75 in. Lantern in Aged Brass/Off-White by Mark D. Sikes

  • Mfr # MDS2400-AGB/OW

  • Zoro # G016223841


product price: $2,688.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
No
Height
22.25 in
Bulb Type
B11
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2400-AGB/OW
Zoro #
G016223841
UPC #
806134984779
Country of Origin
China

Dimensions

Height
22.25 in
Chain Length
54 in
Width
12.75 in

Details

Voltage
120V
Lamp Included
No
Bulb Type
B11
Lamp Base
E12 Candelabra Base
Item
Lantern
Series
Houghton
Material
Brass
Includes
Fixture, Hardware
Housing Finish
Aged Brass/Off-White
Watts
10 W
Number of Lights
4
Location Rating
ETL Damp

Description

Blending traditional lines with fresh, mixed finishes, the Houghton lantern family exudes timeless elegance. Notable details include Mark D. Sikes signature ball accent at the center of the candelabra and perforations on the shades. Complemented by warm Aged Brass accents, the classic silhouette ensures Houghton fits into any interior space with ease. Houghton is available in two sizes with a choice of Darkest Blue or Off White finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.