
Houghton 19 in. Lantern in Aged Brass/Off-White by Mark D. Sikes
Mfr # MDS2401-AGB/OW
Zoro # G416223816
product price: $4,408.00
/eaKey Features
Height
32.75 in
Number of Lights
4
Series
Houghton
Includes
Fixture, Hardware
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS2401-AGB/OW
Zoro #
G416223816
UPC #
806134984816
Country of Origin
China
Dimensions
Height
32.75 in
Width
19 in
Chain Length
54 in
Details
Number of Lights
4
Series
Houghton
Includes
Fixture, Hardware
Housing Finish
Aged Brass/Off-White
Lamp Included
No
Bulb Type
B11
Watts
10 W
Voltage
120V
Material
Brass
Lamp Base
E12 Candelabra Base
Item
Lantern
Location Rating
ETL Damp
Description
Blending traditional lines with fresh, mixed finishes, the Houghton lantern family exudes timeless elegance. Notable details include Mark D. Sikes signature ball accent at the center of the candelabra and perforations on the shades. Complemented by warm Aged Brass accents, the classic silhouette ensures Houghton fits into any interior space with ease. Houghton is available in two sizes with a choice of Darkest Blue or Off White finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.