Zoro Homepage

Howell 12 Light Chandelier 47 In. Aged Brass

  • Mfr # 9547-AGB

  • Zoro # G815449190


product price: $1,706.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547-AGB
Zoro #
G815449190
UPC #
806134019075
Country of Origin
China

Dimensions

Height
26.5 in
Length
47 in
Width
47 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Voltage
120V
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
12
Tier
1

Description

Metal arches bring a smooth dome-shape and add an interesting twist to this traditional wagon-wheel chandelier. Candelabra bulbs around the circumference provide an abundance of bright, beautiful light. Available as a single or double-tier in Aged Brass, Polished Nickel or Aged Iron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.