Pacific 39in wide 4 Light Integrated LED Chandelier in Warm Silver Leaf
- Mfr # F2139-WSL
- Zoro # G916305753
product price:Â
$
1,862.00
/ea
Key Features
Housing Finish
Leaf
Fixture Wattage
51W
Includes
Fixture, Hardware
Lumens
2150
Height
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2139-WSL
- Zoro #
- G916305753
- UPC #
- 197292135173
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Leaf
- Fixture Wattage
- 51W
- Includes
- Fixture, Hardware
- Lumens
- 2150
- Number of Lights
- 4
- Bulb Type
- Integrated LED
- Color Temperature
- 2700 K
- Voltage
- 120V
- CRI
- 90
- Bulb Included
- Yes
- Material
- Iron
- Location Rating
- ETL Damp
Dimensions
- Height
- 16.25 in
- Width
- 39 in
Description
The Harvey chandeliers dangling arms and artistic ombre glass are both Calderesque and faintly organic. Softly pill-shaped Dark Bronze glass shades drip from racetrack-shaped links on the sparse, arcing metal framework. The subtle industrial details provide a striking contrast to the otherwise playful silhouette. Available with 1, 5, or 7 lights and a Patina Brass finish, Harveys innovative spirit enlivens modern interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.