Zoro Homepage

Howell 20 Light Chandelier 47 In. Aged Brass

  • Mfr # 9549-AGB

  • Zoro # G715449443


product price: $2,514.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Bulb Included
N
Includes
Fixture, Hardware
Width
47 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549-AGB
Zoro #
G715449443
UPC #
806134019105
Country of Origin
China

Dimensions

Width
47 in
Height
42.25 in
Length
47 in

Details

Item
Chandelier
Fixture Wattage
25W
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Material
Steel
Socket Count
20
Tier
2
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Metal arches bring a smooth dome-shape and add an interesting twist to this traditional wagon-wheel chandelier. Candelabra bulbs around the circumference provide an abundance of bright, beautiful light. Available as a single or double-tier in Aged Brass, Polished Nickel or Aged Iron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.