Shop TROY LIGHTING
See all product information
Create Account
Massi 5 Light Chandelier 30.25 In. Forged Iron
- Mfr # F7030-FOR
- Zoro # G315448990
product price:Â
$
550.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Forged Iron
Bulb Included
No
Includes
Fixture, Hardware
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7030-FOR
- Zoro #
- G315448990
- UPC #
- 782042435315
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Forged Iron
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Shade Material
- Linen
- Voltage
- 120V
- Material
- Steel
- Standards
- UL Damp
- Number of Lights
- 5
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 5
Dimensions
- Height
- 17 in
- Length
- 30.25 in
- Canopy Width
- 4.75 in
- Width
- 30.25 in
Description
Massi gives a timeless design a transitional update. The classic English shade and candelabra are paired with machine-detailed parts, like the loop hardware and accent sphere, bringing together the traditional and the modern. Curved arms add an air of sophistication. The forged iron finish and white linen shade add to the retro chic look that works with everything from traditional to modern farmhouse.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.