Zoro Homepage

Howell 20 Light Chandelier 47 In. Aged Iron

  • Mfr # 9549-AI

  • Zoro # G215449387


product price: $2,371.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549-AI
Zoro #
G215449387
UPC #
806134019112
Country of Origin
China

Dimensions

Length
47 in
Width
47 in
Height
42.25 in

Details

Item
Chandelier
Fixture Wattage
25W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Iron
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
20
Tier
2

Description

Metal arches bring a smooth dome-shape and add an interesting twist to this traditional wagon-wheel chandelier. Candelabra bulbs around the circumference provide an abundance of bright, beautiful light. Available as a single or double-tier in Aged Brass, Polished Nickel or Aged Iron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.