Huntington 1 Light Pendant 2.25 In. Aged Old Bronze

  • Mfr # 7010-AOB

  • Zoro # G915451635


product price:  $1,103.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Length
2.25 in
Voltage
120V
Finish
Aged Old Bronze
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010-AOB
Zoro #
G915451635
UPC #
806134015046
Country of Origin
China

Dimensions

Height
17.75 in
Length
2.25 in
Width
2.25 in

Details

Color
Aged Old Bronze
Voltage
120V
Item
Pendant
Finish
Aged Old Bronze
Watts
8W
Lamp Included
N
Material
Brass
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.