1 Light Genevieve Chandelier Aged Brass
- Mfr # H1106805-AGB
- Zoro # G722936370
product price:
$
854.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Finish
Aged Brass
Damp/Wet Rating
Wet Rated
Number of Lights
1
Diameter
34.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1106805-AGB
- Zoro #
- G722936370
- UPC #
- 197292998396
- Country of Origin
- Viet Nam
Dimensions
- Diameter
- 34.25 in
- Height
- 17.25 in
Details
- Item
- Genevieve Chandelier
- Fixture Wattage
- 10 W
- Finish
- Aged Brass
- Damp/Wet Rating
- Wet Rated
- Number of Lights
- 1
- Collection
- Genevieve
- Standards
- cETL Listed
- Frame Material
- Glass
- Lamp Base
- E12 Candelabra Base
Description
The Genevieve family blooms with vintage romance. Each arm unfurls like a stem to the sun, supporting a rosebud-shaped shade in Cream Opal glass. Recalling mid-century Italian lighting, the design includes a scalloped detail at each fitter and an Aged Brass finish on the frame. Available as a 1-light sconce and 5-light chandelier, Genevieve’s lyrical curves and pearlescent tones make for a compelling composition.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.