Zoro Homepage

Huntington 2 Light Linear 60.25 In. Polished Nickel/Black

  • Mfr # 7062-PN/BK

  • Zoro # G815452190


product price: $2,262.00
/ea
Free Shipping & Returns

Key Features

Length
60.25 in
Width
60.25 in
Height
4.25 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7062-PN/BK
Zoro #
G815452190
UPC #
806134015084
Country of Origin
China

Dimensions

Length
60.25 in
Width
60.25 in
Height
4.25 in

Details

Item
Linear
Bulb Included
N
Voltage
120V
Watts
14W
Includes
Fixture, Hardware
Finish
Polished Nickel/black
Color
Polished Nickel/black
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Material
Brass

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.