Huntington 6 Light Chandelier 60 In. Polished Nickel/Black

  • Mfr # 7066-PN/BK

  • Zoro # G715452054


product price:  $3,909.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
42W
Finish
Polished Nickel/black
Width
60 in
Includes
Fixture, Hardware
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7066-PN/BK
Zoro #
G715452054
UPC #
806134015114
Country of Origin
China

Dimensions

Width
60 in
Height
15.75 in
Length
60 in

Details

Item
Chandelier
Fixture Wattage
42W
Finish
Polished Nickel/black
Includes
Fixture, Hardware
Material
Brass
Color
Polished Nickel/black
Bulb Included
N
Voltage
120V
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
6
Slope Ceiling Compatable
No
Battery Included
No

Description

Huntington is linear lighting at its best. Milk glass tubes capped in metal sprout from each end of a similarly capped soft black shade creating a luxe layered look. This streamlined collection has a slender silhouette that works well in any space. Choose from Aged Old Bronze or Polished Nickel finishes with Soft Black accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.