Zoro Homepage

Ironwood 9 Light Chandelier in Aged Brass

  • Mfr # 3909-AGB

  • Zoro # G716223837


product price: $3,497.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Series
Ironwood
Cord Length
120 in
Voltage
120V
Height
38.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3909-AGB
Zoro #
G716223837
UPC #
806134983178
Country of Origin
China

Dimensions

Cord Length
120 in
Height
38.25 in
Width
30 in

Details

Housing Finish
Aged Brass
Series
Ironwood
Voltage
120V
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Bulb Included
No
Fixture Wattage
10 W
Material
Steel
Number of Lights
9
Item
Chandelier
Bulb Type
T8-5.5
Location Rating
UL Damp

Description

The Ironwood chandelier features many soft, dangling shades that resemble raindrops. The opal seedy glass gives each form an organic, textural appearance. Adding a touch of elegance to the nature-inspired design, the jewelry-like chain suspension is finished in Aged Brass. Available with 5 or 9 lights, Ironwood makes a serene impression overhead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.