Zoro Homepage

Irwin 1 Light Wall Sconce 4.5 In. Distressed Bronze

  • Mfr # 7800-DB

  • Zoro # G515451837


product price: $147.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
13.75 in
Fixture Voltage
120V
Finish
Distressed Bronze
Assembled Depth
4.75 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800-DB
Zoro #
G515451837
UPC #
806134074821
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.5 in
Assembled Depth
4.75 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Distressed Bronze
Item
Wall Sconce
Body Material
Steel
Watts
15W
Shade Color
Distressed Bronze
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Color
Distressed Bronze
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.