Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

James 4 Light Pendant 15 In. Polished Nickel

  • Mfr # 4717-PN

  • Zoro # G315450566


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
27.75 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4717-PN
Zoro #
G315450566
UPC #
806134040475
Country of Origin
China

Dimensions

Height
27.75 in
Length
15 in
Width
15 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.