Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewett 1 Light Wall Sconce 8 In. Aged Brass

  • Mfr # 7101-AGB

  • Zoro # G315452966


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
8 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7101-AGB
Zoro #
G315452966
UPC #
806134898243
Country of Origin
China

Dimensions

Height
17 in
Width
8 in
Assembled Depth
9 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
N
Shade Color
Aged Brass
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.