Zoro Homepage

Jones Point 15.5 in. Lantern in Vintage Gold Leaf

  • Mfr # 8015-VGL

  • Zoro # G516223860


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Height
24.75 in
Lamp Included
No
Chain Length
54 in
Housing Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8015-VGL
Zoro #
G516223860
UPC #
806134991210
Country of Origin
Philippines

Dimensions

Height
24.75 in
Width
15.5 in
Chain Length
54 in

Details

Number of Lights
1
Lamp Included
No
Housing Finish
Vintage Gold Leaf
Voltage
120V
Watts
15 W
Material
Iron
Series
Jones Point
Lamp Base
E26 Medium Base
Bulb Type
A19
Includes
Fixture, Hardware
Item
Lantern
Location Rating
UL Damp

Description

A pendant and lantern fusion, Jones Point makes an earthy first impression with natural materials and fine craftsmanship. Designed to resemble tree branches, a hammered metal cage finished in Vintage Gold Leaf surrounds an inner shade. Woven in a unique criss-cross pattern from bleached abaca, the shades linear grain mirrors the pleasing verticality of the frame. Jones Point provides warm illumination as it hovers above dining tables, entryways, and more.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.