
Jones Point 20 in. Lantern in Vintage Gold Leaf
Mfr # 8020-VGL
Zoro # G316223930
product price: $1,708.00
/eaKey Features
Number of Lights
1
Series
Jones Point
Housing Finish
Vintage Gold Leaf
Height
32.25 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8020-VGL
Zoro #
G316223930
UPC #
806134991234
Country of Origin
Philippines
Dimensions
Height
32.25 in
Chain Length
54 in
Width
20 in
Details
Number of Lights
1
Series
Jones Point
Housing Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
Bulb Type
A21
Lamp Base
E26 Medium Base
Material
Iron
Item
Lantern
Watts
25 W
Lamp Included
No
Location Rating
UL Damp
Description
A pendant and lantern fusion, Jones Point makes an earthy first impression with natural materials and fine craftsmanship. Designed to resemble tree branches, a hammered metal cage finished in Vintage Gold Leaf surrounds an inner shade. Woven in a unique criss-cross pattern from bleached abaca, the shades linear grain mirrors the pleasing verticality of the frame. Jones Point provides warm illumination as it hovers above dining tables, entryways, and more.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.