Zoro Homepage

Judd 26.5 in. Picture Light in Aged Brass

  • Mfr # 1327-AGB

  • Zoro # G716146198


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Fixture Series
Judd
Watts
15 W
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327-AGB
Zoro #
G716146198
UPC #
806134982652
Country of Origin
China

Dimensions

Height
2.5 in
Width
26.5 in
Backplate Width
24.25 in
Backplate Height
2.5 in

Details

Fixture Series
Judd
Watts
15 W
Item
Picture Light
Material
Steel
Voltage
120V
Lamp Included
No
Includes
Fixture, Hardware
Finish
Aged Brass
Bulb Base
E26 Medium Base
Bulb Type
T10-9
Location Rating
UL Damp
Number of Lights
2

Description

Channeling 1960s Italian minimalism, Judd is a stylish companion to your favorite wall art. The allover fluting on the round bar gives this picture light both an antique and industrial feel, adding just enough interest without causing distraction. The two sizes of Judd come in either an allover Aged Brass finish or an Aged Brass and Dark Bronze combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.