Zoro Homepage

Julien 4 Light Bath And Vanity 26.75 In. Aged Brass

  • Mfr # 9804-AGB

  • Zoro # G715450937


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.75 in
Length
26.75 in
Width
26.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9804-AGB
Zoro #
G715450937
UPC #
806134798628
Country of Origin
China

Dimensions

Height
4.75 in
Length
26.75 in
Width
26.75 in
Depth
5.25 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Watts
4W
Housing Material
Steel
Includes
Fixture, Hardware
Socket Count
4
Bulb Shape
G9
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.