Kelly Behun X Duo 2 Light Plug-In Sconce 14.75 In. Aged Old Bronze

  • Mfr # KBS1751102-AOB

  • Zoro # G815448384


product price:  $1,645.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
22 in
Width
14.75 in
Fixture Voltage
120V
Lamp Included
N
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1751102-AOB
Zoro #
G815448384
UPC #
806134047429
Country of Origin
China

Dimensions

Height
22 in
Width
14.75 in
Length
14.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Steel
Watts
60W
Shade Color
Aged Old Bronze
Includes
Fixture, Hardware
Battery Included
No
Socket Count
2
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Kelly Behun
Switch Type
8' SPT cord with Dimmer on Fixture

Description

Duo is full of singular style. Elongated shades in white Belgian linen spread out from curved arms of aged old bronze. The stretched shades add visual interest and allow the light's soft glow to extend even further. The three-light chandelier mounts close to the ceiling and the two-light articulating plug-in wall sconce swivels left to right and tilts up and down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.