Kelly Behun X Jupiter 2 Light Pendant 28 In. Aged Brass

  • Mfr # KBS1744701L-AGB

  • Zoro # G515448349


product price: $2,111.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass
Height
24.75 in
Length
28 in
Width
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1744701L-AGB
Zoro #
G515448349
UPC #
806134069629
Country of Origin
China

Dimensions

Height
24.75 in
Length
28 in
Width
28 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
2
Designer
Kelly Behun
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

As the name suggests, Jupiter is large in scale and draws the eye upward. An aged brass metal frame is wrapped in white stretch fabric creating a dramatic effect even unlit. When lit, light fills the pendant with a gorgeous glow that bounces off the ringed canopy above. Available in two impressive pendant sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.