Kelly Behun X Lago 3 Light Semi Flush 16.25 In. Aged Brass

  • Mfr # KBS1742503S-AGB

  • Zoro # G715447210


product price: $792.00
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Width
16.25 in
Height
7.75 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1742503S-AGB
Zoro #
G715447210
UPC #
806134047351
Country of Origin
China

Dimensions

Width
16.25 in
Height
7.75 in
Length
16.25 in

Details

Item
Semi Flush
Body Material
Glass
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Socket Count
3
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Kelly Behun
Bulb Included
N
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Slope Ceiling Compatable
Yes

Description

Glass takes center stage in this exquisite flush mount. The round shade is made of a thick piece of hand-blown piastra glass, each with a unique, opaque Blonchino at the center. Mounted close to the ceiling, light fills the shade and reflects off the ceiling back into it, creating a mesmerizing, almost motion-like glow. The decorative aged brass finial adds to the piece's distinctive design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.