Kelly Behun X Opera 3 Light Semi Flush 26.25 In. Aged Brass

  • Mfr # KBS1471603-AGB

  • Zoro # G215447406


product price:  $1,323.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Width
26.25 in
Voltage
120V
Height
14 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1471603-AGB
Zoro #
G215447406
UPC #
806134006723
Country of Origin
China

Dimensions

Width
26.25 in
Height
14 in
Length
26.25 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Watts
60W
Slope Ceiling Compatable
Yes
Socket Count
3
Designer
Kelly Behun
Bulb Shape
E12 Candelabra Base
Bulb Included
N
Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.