Kelly Behun X Paavo 8 Light Chandelier 36 In. Gold Leaf/Soft White Combo

  • Mfr # KBS1747808-GL/SWH

  • Zoro # G915448246


product price:  $1,502.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Bulb Included
N
Height
27.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1747808-GL/SWH
Zoro #
G915448246
UPC #
806134047252
Country of Origin
Philippines

Dimensions

Length
36 in
Height
27.75 in
Width
36 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Gold Leaf/soft White Combo
Material
Steel
Battery Included
No
Socket Count
8
Designer
Kelly Behun
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.