Kelly Behun X Palisade 1 Light Pendant 14 In. Burnished Nickel

  • Mfr # KBS1356701B-BN

  • Zoro # G015447415


product price:  $225.00
/ea
Free Shipping & Returns

Key Features

Color
Burnished Nickel
Height
10 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1356701B-BN
Zoro #
G015447415
UPC #
806134006662
Country of Origin
China

Dimensions

Height
10 in
Length
14 in
Width
14 in

Details

Color
Burnished Nickel
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
75W
Designer
Kelly Behun
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.