Kelly Behun X Palisade 2 Light Pendant 20 In. Burnished Nickel

  • Mfr # KBS1356701D-BN

  • Zoro # G815447318


product price:  $225.00
/ea
Free Shipping & Returns

Key Features

Color
Burnished Nickel
Height
31.75 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBS1356701D-BN
Zoro #
G815447318
UPC #
806134006709
Country of Origin
China

Dimensions

Height
31.75 in
Length
20 in
Width
20 in

Details

Color
Burnished Nickel
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Kelly Behun
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.