Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Painted No. 1 4 Light Pendant in Polished Nickel/Off-White by Mark D. Sikes
- Mfr # MDS300L-PN/OW
- Zoro # G616223807
product price:Â
$
2,029.00
/ea
Free Shipping & Returns
Key Features
Height
18.75 in
Width
23.5 in
Voltage
120V
Number of Lights
4
Bulb Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS300L-PN/OW
- Zoro #
- G616223807
- UPC #
- 806134994457
- Country of Origin
- China
- Housing Finish
- Polished Nickel/Off-White
- Voltage
- 120V
- Number of Lights
- 4
- Item
- Pendant
- Bulb Type
- A19
- Includes
- Fixture, Hardware
- Material
- Brass
- Lamp Base
- E26 Medium Base
- Series
- Painted No. 1
- Watts
- 15 W
- Lamp Included
- No
- Location Rating
- ETL Damp
Description
Simple, easy, and approachable, the tried-and-true Painted No.1 pendant light is now available in even more beautiful color and finish combinations. The classic hues have a timeless appeal, each giving the curved shade a different feel. This versatile pendant light comes in a 3-light design with an Aged Brass and Soft Studio Green finish or Polished Nickel and Soft French Blue finish. The 4-light design is also available in these finishes, as well as Aged Brass and Darkest Blue; Polished Nickel and Off-White; and Aged Brass and Off-White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.