Kelly Behun X Perla 1 Light Pendant 16 In. Aged Brass

  • Mfr # KBS1748701L-AGB

  • Zoro # G415448326


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18.75 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS1748701L-AGB
Zoro #
G415448326
UPC #
806134047412
Country of Origin
China

Dimensions

Height
18.75 in
Length
16 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
100W
Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Kelly Behun
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Reminiscent of drop earrings, Perla is jewelry for the ceiling or wall. An opal matte glass globe is capped on the top and bottom by aged brass. A sparkling ball of crystal sits atop the globe and more custom-designed baubles of brass and crystal dangle beneath. Attractively designed to attract attention, Perla adds a stylish statement to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.