Kensington 14.75 in. Pendant in Aged Brass by Mark D. Sikes

  • Mfr # MDS2102-AGB

  • Zoro # G316223831


product price:  $971.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Chain Length
54 in
Number of Lights
1
Lamp Base
E26 Medium Base
Bulb Type
A21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS2102-AGB
Zoro #
G316223831
UPC #
806134984571
Country of Origin
China

Dimensions

Width
14.75 in
Chain Length
54 in
Height
19 in

Details

Lamp Included
No
Number of Lights
1
Lamp Base
E26 Medium Base
Bulb Type
A21
Item
Pendant
Voltage
120V
Housing Finish
Aged Brass
Material
Brass
Includes
Fixture, Hardware
Series
Kensington
Watts
25 W
Location Rating
UL Damp

Description

Kensington reimagines Mark D. Sikes Clivedon family by introducing the natural beauty of walnut wicker. The heritage feel of these fixtures stems from their artisanal craftsmanship, Aged Brass accents, and classic design details like a slender gooseneck arm. An instant classic, Kensington is designed to be layered with other pieces in the same family. Available as a sconce, pendant in two sizes, and a 5-light chandelier.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.