Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kert 6 Light Chandelier 27 In. Aged Brass

  • Mfr # 9427-AGB

  • Zoro # G115448336


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Height
12 in
Voltage
120V
Material
Steel
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9427-AGB
Zoro #
G115448336
UPC #
806134083557
Country of Origin
China

Dimensions

Height
12 in
Width
27 in
Length
27 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Steel
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
6
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.