Zoro Homepage

Kert 6 Light Chandelier 38.75 In. Black Brass

  • Mfr # 9439-BBR

  • Zoro # G615448171


product price: $3,963.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Width
38.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9439-BBR
Zoro #
G615448171
UPC #
806134083540
Country of Origin
China

Dimensions

Width
38.75 in
Height
18 in
Length
38.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Black Brass
Material
Steel
Designer
Hudson Valley Lighting
Socket Count
6
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.