Zoro Homepage

Keswick 1 Light Bath And Vanity 5 In. Satin Nickel

  • Mfr # 1971-SN

  • Zoro # G515452940


product price: $381.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
11 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971-SN
Zoro #
G515452940
UPC #
806134010386
Country of Origin
China

Dimensions

Height
11 in
Length
5 in
Width
5 in
Depth
8.75 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Finish
Satin Nickel
Bulb Included
N
Watts
75W
Includes
Fixture, Hardware
Housing Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1

Description

Keswick's combination of strength and refinement is equally at home in a country manor or an urban apartment. We double-mount the sconce's gooseneck arm to create a durable and appealing design. Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance Keswick's vintage character. *Please note that the knob above the socket holder is purely decorative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.