Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkwood 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 6951-PN

  • Zoro # G615451973


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6951-PN
Zoro #
G615451973
UPC #
806134025618
Country of Origin
China

Dimensions

Height
13 in
Width
4.75 in
Assembled Depth
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Lamp Included
N
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Body Material
Brass
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Color
Polished Nickel

Description

A tube comes off the backplate and goes through the cone-shaped arm of this soPhilippinesisticated sconce, setting Kirkwood apart from other traditional designs. Light flows upward and downward equally through the elongated drum shade and also softly reflects off the metal backplate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.