Zoro Homepage

Kyle 6 Light Chandelier 24 In. Aged Brass

  • Mfr # 6924-AGB-WS

  • Zoro # G215452004


product price: $1,880.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Length
24 in
Bulb Included
N
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6924-AGB-WS
Zoro #
G215452004
UPC #
806134165178
Country of Origin
China

Dimensions

Length
24 in
Height
26 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Bulb Included
N
Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Features
Silk Shade
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
6

Description

Appealing contrasts add dimension to Kyle's geometric minimalism. We suspend the smooth expanse of the shade within an airy frame of cast metalwork. The open space between the matching shapes emPhilippinesasizes the inherent beauty of Kyle's geometric form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.